Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, Fire Alarm Cable, 16 AWG, 2C with Ground C, Red, Galvanized Steel, Solid

  • Mfr # SF10R42-00

  • Zoro # G713343187


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Fire Alarm Cable
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Bare/Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF10R42-00
Zoro #
G713343187
UPC #
077680368768
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
16 AWG
Nominal Outside Dia.
0.44 in
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.44 in

Details

Item
Metal Clad Building Cable
Trade Designation
Fire Alarm Cable
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Bare/Black/White
Jacket Color
Red
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
TFN
Voltage
300V AC
Temp. Rating
221°F
Standards
A-A-59544; Meet OSHA and HUD Requirements; U.S. Design Patent D935.731 and D996.374; NEC300.22 (C); 330; 392; 430.2; 501; 502; 503; 504; 505; 518; 530; 645; 725; 760.154(A); NFPA 262 (Formerly UL 910); UL 66; 83; 1424; 1479; 1569; 1581; 2556; File Reference E80042 and E83514; UL Classified
Application
Alarms, Contractor, Fire Alarm, Pull Stations, Relays, Remote Control Circuits from Magnetic Motor Starters, Signals, Smoke Detectors
Packaging
Coil
Conductor Insulation Color
Black, White
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Trade Designation - Conductors
TFN
Grounding Conductor Insulation Color
Bare
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Series
MC Glide Fire Alarm/Control Cable(TM)
Grounding Conductor Insulation Material
Uninsulated

Description

SF10R42-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.