Zoro Homepage

Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Silver, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # A004-60-00

  • Zoro # G513343219


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A004-60-00
Zoro #
G513343219
UPC #
077680351593
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
0.44 in
Conductor Size
12 AWG
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
Buy American Compliant, RoHS Compliant
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Number of Ground Conductors
1
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Series
MC Glide Lite(TM)

Description

MetalCladBuildingCable,12AWG,Alum,1000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.