Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # A058-42-00

  • Zoro # G913343222


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A058-42-00
Zoro #
G913343222
UPC #
077680351944
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Overall Length
250 ft
Nominal Outside Dia.
0.44 in
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
Polypropylene
Voltage
600V AC
Temp. Rating
194°F
Standards
Buy American Compliant, RoHS Compliant
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Coil
Conductor Insulation Color
Black, White
Number of Ground Conductors
1
Series
MC Glide Lite(TM)
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Material
Copper

Description

MetalCladBuildingCable,12AWG,Alum,250ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products