Metal Clad Building Cable, MC, 16 AWG; 12 AWG, 4C with Ground C, Silver, Aluminum, Solid, 600V AC

  • Mfr # AL04-42-L01

  • Zoro # G113343213


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
16 AWG; 12 AWG
Conductor Material
Copper
Number of Conductors
4C with Ground
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL04-42-L01
Zoro #
G113343213
UPC #
077680362384
Country of Origin
United States

Dimensions

Wire Size
16 AWG; 12 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
12 AWG, 16 AWG
Nominal Outside Dia.
0.57 in
Nominal Outside Diameter
0.57 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Brown/Gray/Green/Pink/Purple
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
2020 NEC(R) Sec 410.69 Compliant, Buy American Compliant, RoHS Compliant
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Coil
Number of Ground Conductors
1
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
1
Conductor Insulation Color
Brown, Gray, Pink, Purple
Series
MC Glide Luminary Lite(TM)
Grounding Conductor Insulation Color
Green
Number of Strands
1
Grounding Conductor Material
Copper

Description

AL04-42-L01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.