Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Workstation, 28 to 47" H x 60" W

  • Mfr # ST6030_B_ST_3FZ_C_01

  • Zoro # G7481330


product price: $7,229.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
All Purpose Mobile Desk
Overall Width
60 in
Overall Depth
30 in
Color
Black, Gray
Material
Laminate, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6030_B_ST_3FZ_C_01
Zoro #
G7481330
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Depth (In.)
30 in
Overall Width (In.)
60 in
Overall Height (In.)
28 in to 47 in
Caster Size (In.)
4 in
Caster/Glide Diameter
4 in
Minimum Desktop Height
28 in
Maximum Desktop Height
47 in

Details

Type
All Purpose Mobile Desk
Color
Black, Gray
Material
Laminate, Steel, Wood
Item
Electric Sit-Stand Desk
Number of Shelves
0
Caster Lock
Yes
Adjustable
Yes
Finish
Powder Coated
Standards
UL Listed
Construction
Laminated Wood, Steel
Number of Casters
4
Load Capacity (Lb.)
350 lb
Assembly
Assembled
Caster Type
(2) Locking, (2) Swivel
Keyboard Shelf
No
Includes
(3) Monitor Arms
Frame Color
Black, Gray
Product Type
Electric Sit-Stand Desk
Locking Casters
Yes
Weight Capacity
350 lb
Frame Material
Laminate Wood, Steel
Desktop Material
Laminate
Caster/Glide Type
(2) Locking, (2) Swivel
Desktop Color
Black, Gray
Number of Casters/Glides
4

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 47 in, Minimum Desktop Height 28 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Laminate, Desktop Color Black, Gray, Weight Capacity 350 lb, Frame Material Laminate Wood, Steel, Number of Shelves 0, Frame Color Black, Gray, Number of Casters/Glides 4, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Locking, (2) Swivel, Standards UL Listed, Assembly Assembled, Includes (3) Monitor Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.