Zoro Homepage

Computer Workstation, 28 to 47" H x 84" W

  • Mfr # ST8430_B_ST_3FZ_C_01

  • Zoro # G7484115


product price: $8,569.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
All Purpose Mobile Desk
Overall Width
84 in
Overall Depth
30 in
Color
Black, Gray
Material
Laminate, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST8430_B_ST_3FZ_C_01
Zoro #
G7484115
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
84 in
Overall Depth
30 in
Caster Size (In.)
4 in
Overall Depth (In.)
30 in
Overall Height (In.)
28 in to 47 in
Overall Width (In.)
84 in
Minimum Desktop Height
28 in
Maximum Desktop Height
47 in
Caster/Glide Diameter
4 in

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 47 in, Minimum Desktop Height 28 in, Overall Width 84 in, Overall Depth 30 in, Desktop Material Laminate, Desktop Color Black, Gray, Weight Capacity 350 lb, Frame Material Laminate Wood, Steel, Number of Shelves 0, Frame Color Black, Gray, Number of Casters/Glides 4, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Locking, (2) Swivel, Standards UL Listed, Assembly Assembled, Includes (3) Monitor Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.