Zoro Homepage

Laboratory Cart, Gray, 42" H x 28" W

  • Mfr # LB200_101-01

  • Zoro # G7471777


product price: $3,552.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
200 lb
Handle Type
Ergonomic
Number of Shelves
2
Cabinet Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB200_101-01
Zoro #
G7471777
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in
Caster Width
4 in
Overall Height
42 in
Caster Dia.
4"
Overall Depth
25-39/64"
Shelf Length
23 in
Shelf Width
16 in
Caster Wheel Dia.
4 in
Overall Length
26 in
Caster Stem Length
2 in
Shelf LxWxH
23"x16"x21"
Caster Wheel Width
4 in
Overall LxWxH
26 inx28 inx42 in
Inside Drawer HxWxD
3-1/2 inx10 inx10 in
Shelf Height
21 in
Caster Stem Diameter
1/2 in
Inside Drawer Depth
10 in
Inside Drawer Width
10 in
Inside Drawer Height
3-1/2 in
Shelf LxW
23 inx16 inx21 in

Details

Material
Steel
Load Capacity
200 lb
Item
Mobile Medical Equipment Workstation
Handle Type
Ergonomic
Number of Shelves
2
Cabinet Color
Gray
Caster Type
Dual Wheel, (4) Swivel, (2) Locking
Number of Dividers
0
Drawer Color
Gray
Number of Drawers
1
Includes
Handle, Retractable Mouse Tray
Caster Material
Polyurethane
Drawer Pull Color
Silver
Caster Wheel Type
Standard
Shelf Capacity
100 lb
Method of Construction
Welded
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Inside Bolt Hole Spacing
2 in x 2 in
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Face Contact Brake
Caster Frame Material
Steel
Caster Core Material
Nylon
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Stem Type
Friction Ring
Caster Mounting Type
Stem
Assembled/Unassembled
Assembled
Shelf Adjustability
Adjustable

Description

Mobile Medical Equipment Workstation, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Gray, Drawer Color Gray, Number of Drawers 1, Number of Shelves 2, Shelf Length 23 in, Shelf Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.