Laptop Cart, 27-1/2 to 43-1/2" H x 21" W

  • Mfr # LPC750_2117_KB_2MB_SHIM_11

  • Zoro # G7478829


product price:  $2,964.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Type
All Purpose Mobile Stand
Overall Width
21 in
Overall Depth
17 in
Color
Gray
Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPC750_2117_KB_2MB_SHIM_11
Zoro #
G7478829
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 in
Overall Depth
17 in
Caster Size (In.)
3 in
Shelf Thickness (In.)
1/4 in
Overall Height (In.)
27 1/2 in to 43 1/2 in
Overall Width (In.)
21 in
Overall Depth (In.)
23 in
Maximum Desktop Height
44 in
Caster/Glide Diameter
3 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 in
Desktop Thickness
1/4 in

Details

Type
All Purpose Mobile Stand
Color
Gray
Material
Plastic, Steel
Item
Adjustable-Height Computer Stand
Number of Shelves
0
Includes
Cover
Caster Type
(2) Locking, (3) Swivel
Number of Casters
5
Caster Lock
Yes
Finish
Powder Coated
Adjustable
Yes
Keyboard Shelf
Yes
Assembly
Assembled
Construction
High-Density Polyethylene, Steel
Load Capacity (Lb.)
20 lb
Frame Color
Gray
Product Type
Adjustable-Height Computer Stand
Number of Trays
1
Includes Center Drawer
No
Desktop Color
Gray
Locking Casters
Yes
Frame Material
HDPE, Steel
Caster/Glide Type
(2) Locking
Desktop Material
HDPE, Steel
Weight Capacity
20 lb
Number of Casters/Glides
5
Number of Cable Holes
1

Description

Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 44 in, Minimum Desktop Height 28 in, Overall Width 21 in, Overall Depth 17 in, Desktop Material HDPE, Steel, Desktop Color Gray, Weight Capacity 20 lb, Frame Material HDPE, Steel, Number of Shelves 0, Frame Color Gray, Height Adjustment Continuity Continuous, Number of Casters/Glides 5, Caster/Glide Diameter 3 in, Caster/Glide Type (2) Locking, Assembly Assembled, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.