Laptop Cart, Black, 25" H x 24" W, 25 lb.

  • Mfr # PCLS-HD-2323-01

  • Zoro # G7471305


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Type
All Purpose Mobile Stand
Overall Width
24 in
Overall Depth
24 in
Color
Black
Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCLS-HD-2323-01
Zoro #
G7471305
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Caster Size (In.)
4 in
Overall Depth (In.)
24 in
Overall Height (In.)
25 in
Overall Width (In.)
24 in
Desktop Depth
23 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
25 in
Caster/Glide Diameter
4 in
Maximum Desktop Height
35 in
Desktop Width
23 in

Details

Type
All Purpose Mobile Stand
Color
Black
Material
Plastic, Steel
Item
Adjustable-Height Computer Stand
Number of Shelves
0
Finish
Powder Coated
Construction
High-Density Polyethylene, Steel
Assembly
Assembled
Number of Casters
5
Load Capacity (Lb.)
25 lb
Keyboard Shelf
No
Caster Type
(2) Locking, (3) Swivel
Caster Lock
Yes
Adjustable
Yes
Frame Color
Black
Product Type
Adjustable-Height Computer Stand
Desktop Material
HDPE
Adjustment Mechanism
Manual
Weight Capacity
25 lb
Caster/Glide Type
(2) Locking, (3) Twin Casters
Locking Casters
Yes
Number of Casters/Glides
5
Desktop Color
Black
Frame Material
HDPE, Steel

Description

Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 35 in, Minimum Desktop Height 25 in, Overall Width 24 in, Overall Depth 24 in, Desktop Material HDPE, Desktop Color Black, Weight Capacity 25 lb, Frame Material HDPE, Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 5, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Locking, (3) Twin Casters, Adjustment Mechanism Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.