Laptop Cart, Black/Red, 48" H x 18" W

  • Mfr # LPC200_1825_LSH16_01

  • Zoro # G7483029


product price: $1,147.59
/ea
Free Shipping & Returns

Key Features

Type
All Purpose Mobile Stand
Overall Width
18 in
Overall Depth
25 in
Color
Black, Red
Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPC200_1825_LSH16_01
Zoro #
G7483029
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
25 in
Overall Depth (In.)
25 in
Overall Height (In.)
48 in
Overall Width (In.)
18 in
Caster Size (In.)
4 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
47 in
Caster/Glide Diameter
4 in
Minimum Desktop Height
31 in

Details

Type
All Purpose Mobile Stand
Color
Black, Red
Material
Plastic, Steel
Item
Adjustable-Height Computer Stand
Number of Shelves
0
Caster Type
(2) Locking, (3) Swivel
Number of Casters
5
Adjustable
Yes
Load Capacity (Lb.)
25 lb
Assembly
Assembled
Keyboard Shelf
No
Construction
High-Density Polyethylene, Steel
Caster Lock
Yes
Finish
Powder Coated
Frame Color
Black, Red
Product Type
Adjustable-Height Computer Stand
Weight Capacity
25 lb
Desktop Material
HDPE
Number of Trays
1
Number of Casters/Glides
5
Frame Material
HDPE, Steel
Adjustment Mechanism
Manual
Caster/Glide Type
(2) Locking, (3) Twin Casters
Desktop Color
Black, Red
Locking Casters
Yes

Description

Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 47 in, Minimum Desktop Height 31 in, Overall Width 18 in, Overall Depth 25 in, Desktop Material HDPE, Desktop Color Black, Red, Weight Capacity 25 lb, Frame Material HDPE, Steel, Number of Shelves 0, Frame Color Black, Red, Height Adjustment Continuity Continuous, Number of Casters/Glides 5, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Locking, (3) Twin Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.