Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Workstation, 26" to 47" H x 84" W

  • Mfr # WS8434_B_W/O_EC

  • Zoro # G7474708


product price: $20,018.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Mobile Medical Workstation
Overall Height
47 in
Overall Width
84 in
Overall Depth
34 in
Color
Black, Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS8434_B_W/O_EC
Zoro #
G7474708
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 in
Overall Width
84 in
Overall Depth
34 in
Overall Depth (In.)
40 in
Overall Height (In.)
26 in to 47 in
Caster Size (In.)
4 in
Overall Width (In.)
84 in
Caster Diameter
4 in
Desktop Depth
34 in
Desktop Width
84 in
Adjustable Shelf Height
Yes

Details

Type
Mobile Medical Workstation
Color
Black, Mahogany
Material
Laminate, Steel, Wood
Item
Medical Workstation
Number of Shelves
2
Standards
UL Approved
Caster Lock
Yes
Adjustable
Yes
Assembly
Assembled
Finish
Powder Coated
Keyboard Shelf
No
Caster Type
(2) Locking, (2) Swivel
Number of Casters
4
Construction
Laminated Wood, Steel
Load Capacity (Lb.)
350 lb
Product Type
Medical Workstation
Number of Tower Mounts
2
Weight Capacity
350 lb
Number of Display Mounts
3
Includes Desktop
Yes
Locking Casters
Yes

Description

Medical Workstation, Product Type Medical Workstation, Overall Height 47 in, Overall Depth 34 in, Overall Width 84 in, Weight Capacity 350 lb, Number of Shelves 2, Color Black, Mahogany, Material Laminate, Steel, Wood, Number of Casters 4, Caster Diameter 4 in, Caster Type (2) Locking, (2) Swivel, Number of Display Mounts 3, Standards UL Approved, Desktop Depth 34 in, Desktop Width 84 in, Finish Powder Coated, Locking Casters Yes, Locking Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.