Southwire UO5000050M Flexible Conduit, 1/2 in, 50 ft L, Steel
Mfr # 55082622
Zoro # G410041188
product price:Â $96.75
/ea
Free Shipping & Returns
Key Features
Conduit Type
Flexible
Trade Size
1/2 in
Material
Steel
Finish
Galvanized
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55082622
Zoro #
G410041188
UPC #
32886042119
Country of Origin
China
Dimensions
Trade Size
1/2 in
Details
Conduit Type
Flexible
Material
Steel
Finish
Galvanized
Color
Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.