Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescopic Medical Cart, Mahogany, 46" H

  • Mfr # TS3030_DX

  • Zoro # G7483135


product price: $2,979.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
300 lb
Handle Type
Ergonomic
Number of Shelves
1
Caster Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3030_DX
Zoro #
G7483135
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
4"
Caster Width
4 in
Overall Height
46 in
Overall Depth
30"
Overall Width
30 in
Overall Length
30 in
Caster Wheel Dia.
4 in
Caster Size
2 in
Overall LxWxH
30 inx30 inx46 in
Caster Wheel Width
4 in
Caster Stem Diameter
1/2 in
Caster Stem Length
2 in

Details

Material
Steel
Load Capacity
300 lb
Item
Mobile Medical Equipment Workstation
Handle Type
Ergonomic
Number of Shelves
1
Number of Drawers
0
Caster Material
Polypropylene
Drawer Pull Color
Dark Gray
Caster Type
(4) Swivel, (2) Locking
Drawer Color
Varied
Number of Dividers
0
Cabinet Color
Black
Includes
Bottom Shelf with Cutout Edged
Caster Wheel Type
Standard
Frame Material
Steel
Caster Outside Bolt Hole Spacing
2 in x 2 in
Caster Brake Type
Face Contact Brake
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Mounting Type
Stem
Caster Inside Bolt Hole Spacing
2 in x 2 in
Assembled/Unassembled
Assembled
Caster Core Material
Nylon
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Method of Construction
Welded
Caster Wheel/Tread Material
Plastic
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Stem Type
Friction Ring
Features
Electric Adjustment, Scratch Resistant

Description

Mobile Medical Equipment Workstation, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Black, Drawer Color Varied, Number of Drawers 0, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.