Zoro Homepage

10175-18 Throttle Rod Kit with 18 in. Solid Rod

  • Mfr # AFC10175-18

  • Zoro # G015766622


product price: $93.45
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
AFC10175-18
Zoro #
G015766622
UPC #
740078780038
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -Kit includes carb bushings rod ends jam nuts and rod -3 rod lengths - 18in. 21in. 24in -1/4in. plated steel rod. NOTE: Extra long thread allows more adjustment -Throttle Rod Kit with Solid Rod Specifications - Size: 18 in.