Zoro Homepage

20600B 5 x 9.5 in. Conventional Front Coil Spring, Black - 600 lbs

  • Mfr # AFC20600B

  • Zoro # G515767136


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC20600B
Zoro #
G515767136
UPC #
740078982111
Country of Origin
China

Description

You asked for it and AFCO delivered! Responding to market demand now you can run high-quality AFCO springs and still get that murdered look! AFCOIL Springs featuring all new black coating! Get the performance you are looking for with the tightest tolerances in the industry. All AFCOILS are manufactured using ultra high tensile wire. Features -AFCOIL Springs featuring all new black coating! -Get the performance you are looking for with the tightest tolerances in the industry -All AFCOILS are manufactured using ultra high tensile wire -I.D. design prevents spring lean and bow Specifications - Color: Black - Position: Front - Free Height: 9.5in - Outside Diameter: 5in - Finish: Powder Coated - Coil Spring End A: Square - Coil Spring End B: Tangential - Material Type: Steel - Weight: 600 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.