74-9-6-3 9 in. 6C-3R Monotube Steel Shock

  • Mfr # AFC74-9-6-3

  • Zoro # G915766722


product price:  $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC74-9-6-3
Zoro #
G915766722
UPC #
740078739098
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -Performance at its best on fast or rough tracks -Non-Schrader valve -High quality construction and durability -Impressive designs to add to the decor -Variety of styles for every type of accessory Specifications - Size: 9in - Internal Design: Monotube - Adjustable Valving: No - Gas Charged: Yes - Extended Length in: 23.850 in. - Collapsed Length in: 14.950 in. - Upper Mount: Bearing - Lower Mount: Bearing - Body Diameter in: 2in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.