Shop AFCO RACING PRODUCTS
Create Account
9850-6021 8 Bolt Rotor 0.810 in. Straight Vane
- Mfr # AFC9850-6021
- Zoro # G124189503
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFC9850-6021
- Zoro #
- G124189503
- UPC #
- -
- Country of Origin
- China
Description
The 11.75 in diameter by .810 in thick flat finished straight vane rotor is engineered to provide superior strength, reduce rotor weight, and run cooler. Each rotor has been manufactured using premium grade alloys for superb thermal shock stability and double disked ground to ensure precise flatness. for the best stopping power, use AFCO brake pads with this rotor. You will not believe what you have been missing out on! Features Designed using premium grade alloys for superb thermal shock stability. Machined and blanchard ground to assure precise flatness. Precise vane placement for high volume cooling. Specifications Rotor Diameter: 11.75 in. Rotor Thickness: 0.81 in. Rotor Construction: Vented. Rotor Shape: Round. Drilled: No. Slotted: No. Bolt Pattern: 8 on 7 in. Material Type: Steel. Finish: Natural. Hardware Included: No.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.