Zoro Homepage

Super Duty Extra Large Plastic Creeper

  • Mfr # AFF3909

  • Zoro # G715767882


product price: $179.42
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFF3909
Zoro #
G715767882
UPC #
747103088732
Country of Origin
China

Description

Features -Designed for the Big Guyz - Extra-long 47in length and over 440 lb total capacity -Made with 100% High Density Polyethylene for the most durable material -Large urethane wheels provide corrosion resistance and a smooth ride -Constructed withbreathing holes for added ventilation and comfort -Oversized molded trays to store tools and parts -Easy to clean surface is resistant to solvents and grease -Super Duty Plastic Creeper Specifications - Size: Extra Large - Dimensions Length x Width x Height: 47.00in x 23.60in x 4.70in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.