Zoro Homepage

Portable Cord, 18 AWG, 2 C, 600V, 100 ft

  • Mfr # 3003.604

  • Zoro # G410982801


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Wire Size
18 AWG
Number of Conductors
2
Length
100 ft
Voltage
600V
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003.604
Zoro #
G410982801
UPC #
091887123142
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
100 ft

Details

Item
Portable Cord
Number of Conductors
2
Voltage
600V
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.