Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Mil Reinforced Heavy Duty Body Bag - Blue Scrim (Individual)

  • Mfr # 11006

  • Zoro # G900554150


product price: $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11006
Zoro #
G900554150
UPC #
-
Country of Origin
China

Description

12 Mil Reinforced Heavy Duty Body Bag Features: 100% Chlorine Free - Environmentally EPA Compliant Electronic heat-sealed construction to comply with OSHA Reg. 3130 Impervious abrasion resistant and highly tear resistant co-extruded scrim supported polyethylene material highly resistant to zipper tear-out without use of reinforcement tape. Padlock Style zipper pulls to facilitate opening and closing pouch and allowing use of tamper resistant tags to secure the closure. Specifications: 36" x 90" 12 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.