Zoro Homepage

6 Handle Heavy Duty Body Bag- Blue scrim (Case of 10)

  • Mfr # 11007

  • Zoro # G700554305


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11007
Zoro #
G700554305
UPC #
-
Country of Origin
China

Description

Blue FEMA 6 Handle Features: Approved For Cremation, Environmentally EPA compliant – no PVC (poly-vinyl chloride) Constructed of impervious abrasion resistant and highly tear resistant co-extruded 12 mil (304 mm) scrim supported LD polyethylene material highly resistant to zipper tear-out without use of reinforcement tape Envelope style easy access zipper opening. Reinforced #7 Curved Black Nylon Zipper, Dual Rust Proof #7 Zipper Pulls Stitched and sealed seams for superior resistance to leakage during transport and to comply with OSHA Regulation 3130 – no seams on the long sides. Extra strong carry handles suitable for handling by 2, 4 or 6 persons Individually Bagged In Clear Poly Bags Includes 3 Toe Tags Specifications: 36" x 90" 12mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.