
Candlestick - Oak (each)
Mfr # 72131
Zoro # G100443414
product price: $569.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72131
Zoro #
G100443414
UPC #
-
Country of Origin
China
Description
Candlestick
Designed for use at head and foot end of the casket
Ruby glass candle holders
Price is Each
Dimensions:
Height: 46"
Height to top of ruby glass: 54"
Base Diameter: 12"
Designed for use at head and foot end of the casket
Ruby glass candle holders
Price is Each
Dimensions:
Height: 46"
Height to top of ruby glass: 54"
Base Diameter: 12"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.