
Hydraulic Embalming Table
Mfr # 11027
Zoro # G500554260
product price: $3,499.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11027
Zoro #
G500554260
UPC #
-
Country of Origin
China
Description
Description: High quality Stainless Steel top makes table easy to clean Specially designed shape of stainless steel makes fluids drain away from body Deep trough around all 4 sides eliminates the need for splash guards and assists the easy flow of body fluids to the drain at the center of the foot end 3 hydraulic foot pedals make raising or lowering either or both ends of the table simple Stain resistant plastic base keeps product looking clean and new 8" wheels make table easy to steer and move Wheels lock instantly with conveniently placed foot brake Specifications: Max Height: 41” (104 cm) Min Height: 27” (69 cm) Load Capacity: 650 lbs (295 kg) Stainless Steel Top Length: 80.25” (204 cm) Width: 31.5” (80 cm) Height: 4.5” (11cm) Weight: 107 lbs (49kg) Base Length: 63” (159 cm) Width: 29” (73 cm) Height: 24” (61 cm) Weight: 128 lbs (58 kg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.