
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11031
Zoro #
G900445953
UPC #
-
Country of Origin
China
Description
Product Features: Designed so personnel can uncouple either or both ends of the scoop and pick up patient with a scissors type closing motion Narrow foot-end frame for handling in confined areas Telescoping tubes allow length adjustments to fit patients of various heights Open-center design permits patient to be X-rayed Folds compact for storage Includes three 7" patient restraints Product Specifications: Maximum Size: 79 x 16 x 2.5" (202 x 42 x 6 cm) Minimum Size: 66 X 16 X 2.5" (168 X 42 X 6 cm) Folded Size: 47 x 16 x 4" (119 x 42 x 10 cm) Weight: 22 lbs (10 kg) Load Capacity: 400lbs (181 kg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.