Floortex

Mat, Anti-Fatigue, System 3000, 20" x 39"


product price: $86.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Thickness 0.8 in
  • Material Polyurethane with fine polyester cover
  • Width 20 in
  • Application Extra Width Standing Desk, Reception or Retail Counters, Used on Any Kitchen Floor
See all product information

Product Information

  • Brand Floortex
  • MFR # FCA32039BM
  • Zoro # G7358902
  • UPC #
    874951007483
  • Country of Origin China
  • Category Chair Mats

Dimensions

Width 20 in
Length 39 in

Details

Item Anti-Fatigue Mat
Color Black
Thickness 0.8 in
Material Polyurethane with fine polyester cover
Application Extra Width Standing Desk, Reception or Retail Counters, Used on Any Kitchen Floor
Weight 4.2
For Use In Ideal for use with extra width standing desks, reception or retail counters, home use and any other locations where prolonged standing is required

Description

Mat,Anti-Fatigue,System 3000,20 In. x 39 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.