Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Itch Relief, Pouch, 0.350 oz., PK10

  • Mfr # 9999-1214

  • Zoro # G6611880


product price: $4.29
/pk 10, $0.43/ea

Key Features

Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Ammonia
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Pouch
Count - First Aid and Wound Care
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-1214
Zoro #
G6611880
UPC #
-
Country of Origin
United States

Dimensions

Size
0.037 oz
Size - First Aid and Wound Care
0.037 oz

Details

Item
Bite/Sting Relief
Application - First Aid and Wound Care
Sting and Bite Relief
Formula
Ammonia
Form - First Aid and Wound Care
Wipes
Package Type - First Aid and Wound Care
Pouch
Count - First Aid and Wound Care
10
Item - First Aid and Wound Care
Itch Relief
Unitized
Bulk
Standards
FDA
Concentration
Benzocaine,6%, Isopropyl Alcohol 60%
Format
Wipes
Alcohol Content
Contains Alcohol
Compatible Manufacturer Part Number
0006-1030
Number of Units Included
10
Purpose
Insect Bites, Insect Stings
Exterior Package Type
Pouch
Unit Package Type
Packets
Product Type
Bite/Sting Relief
Active Ingredient
Ammonia

Description

Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Format Wipes, Unit Package Type Packets, Size 0.037 oz, Active Ingredient Ammonia, Concentration Benzocaine,6 Percent, Isopropyl Alcohol 60 Percent, Number of Units Included 10, Unitized Bulk, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number 0006-1030, Exterior Package Type Pouch, Standards FDA, Compatible Grainger Part Number 3XKW5, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.