Burn Gel, Tube, 2.000 oz.
Mfr # 0006-5120
Zoro # G6621629
product price: $8.49
/eaKey Features
Application - First Aid and Wound Care
Burn Relief
Formula
Lidocaine
Size
2 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0006-5120
Zoro #
G6621629
UPC #
044224051202
Country of Origin
United States
Dimensions
Size
2 oz
Size - First Aid and Wound Care
2 oz
Details
Item
Topical Burn Gel
Application - First Aid and Wound Care
Burn Relief
Formula
Lidocaine
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Tube
Count - First Aid and Wound Care
1
Item - First Aid and Wound Care
Burn Gel
Unitized
Bulk
Standards
ACGIH, IARC, NTP, OSHA
Concentration
Lidocaine HCl Monohydrate: 2.5%
Active Ingredient
Aloe Vera, Benzalkonium Chloride, Carbomer (Polyacrylic Acid), Glycerin, Lidocaine HCl Monohydrate, Polysorbate 20, Propylene Glycol, Sodium Hydroxide
Number of Units Included
1
Purpose
Burn Relief
Product Type
Topical Burn Relief
Format
Gel
Unit Package Type
Tube
Compatible Manufacturer Part Number
9999-1201
Description
Topical Burn Gel, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Aloe Vera, Benzalkonium Chloride, Carbomer (Polyacrylic Acid), Glycerin, Lidocaine HCl Monohydrate, Polysorbate 20, Propylene Glycol, Sodium Hydroxide, Format Gel, Size 2 oz, Concentration Lidocaine HCl Monohydrate: 2.5 Percent, Unit Package Type Tube, Unitized Bulk, Compatible Manufacturer Part Number 9999-1201, Number of Units Included 1, Standards ACGIH, IARC, NTP, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.