This item is Discontinued.

No Product Image Available

This item is Discontinued.

Aftermarket

1 Gallon- MRO Seymour Industrial Safety Red Coating, 1-1423 (Discontinued)

Mfr # SHN70-0242
Zoro # G308428336
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHN70-0242
Zoro #
G308428336
UPC #
-
Country of Origin
Türkiye

Description

One New 1 Gallon Can of Seymour MRO Industrial Safety Red Gloss CoatingA superior lead free coating formulated for multi-purpose applications where maximum performance is required. can be applied by brush, roller, or sprayer. For maximum protection, prime bare or rusted metal surfaces with MRO Red Iron Oxide 1-1407 or Light Gray 1-1431 primers. Clean up or thinning: VMAndP Naphtha.Suggested Uses:-Wood and metal-Home-Industrial-Marine-Construction
Tech Info:
-Heat Resistance 300F-Flash point 40F-Gasoline Resistance Yes-Solids Content 75%-Resin System Long oil alkyd-Coverage: 300 square feet per gallon-VOC content 2.5 PPG, 305 g/L-HAPS Content 1.5%-Density 10 pounds per gallon-Viscosity 90-99 Kreb Units-Shelf life 1 year-Storage Temperature 40-100F
Dry Time: -To Touch-Up: 4 hours -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.