Shop AFTERMARKET
See all product information
Create Account
100-S5M-500 DAndD Powerdrive Timing Belt
Mfr # 100-S5M-500-DD
Zoro # G308360018
product price:Â $14.79
/eaKey Features
Belt Trade Size
S5M
Pitch Length
500 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-S5M-500-DD
Zoro #
G308360018
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
S5M
Pitch Length
500 mm
Top Width
10 mm
Details
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Pitch
5 mm
Industry Number
100-S5M-500
Item
Timing Belt
Number of Teeth
100
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Description
One New Aftermarket Manufacturer Part#: 100-S5M-500PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S5M 5 mm, Belt Type: Single Sided, No. Of Teeth: 100, Widths: 10 mm, Outside Length: 500 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.