Zoro Homepage

1000XH100 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 1000XH100-DD

  • Zoro # G508220723


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Dura-Premium Torque
Pitch Length - Timing Belts
22.28 mm
Number of Teeth - Timing Belts
114
Width - Timing Belts
25.4 in
Outside Length
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000XH100-DD
Zoro #
G508220723
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
22.28 mm
Width - Timing Belts
25.4 in
Outside Length
100 in

Details

Gearbelt Series - Timing Belts
Dura-Premium Torque
Number of Teeth - Timing Belts
114
Item
Synchronous Belt
Gearbelt Type
XH

Description

One New Aftermarket Manufacturer Part 1000XH100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 100 Inch, No Of Teeth 114, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.