Shop AFTERMARKET

1000XXH800 DAndD Powerdrive XXH Single Replacement Timing Belt

  • Mfr # 1000XXH800-DD

  • Zoro # G508220549


product price:  $711.99
/ea
Free Shipping & Returns

Key Features

Top Width
8 in
Industry Number
1000XXH800
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1000XXH800-DD
Zoro #
G508220549
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
8 in
Belt Trade Size
XXH
Pitch Length
100 in

Details

Industry Number
1000XXH800
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
1-1/4 in
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
80

Description

One New Aftermarket Manufacturer Part 1000XXH800PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 8000 Inch, Length 100 Inch, No Of Teeth 80, Material Neoprene, Series XXH, Pitch 114 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXXH timing belts have a thicker tooth then standard H and XH timing belts for higher transmission torque and drive speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.