Shop AFTERMARKET
See all product information
Create Account
100S5M525 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 100-S5M-525-DD
Zoro # G908220521
product price:Â $13.35
/eaKey Features
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene
Top Width
10 mm
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-S5M-525-DD
Zoro #
G908220521
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
10 mm
Pitch Length
525 mm
Belt Trade Size
S5M
Details
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Number of Teeth
105
Industry Number
100-S5M-525
Pitch
5 mm
Belt Series
Dura-Sure Torque
Description
One New Aftermarket Manufacturer Part 100S5M525PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10mm, Length 525mm, No Of Teeth 105, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neopren
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.