Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

101MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 101MXL012-DD

  • Zoro # G508220594


product price: $10.39
/ea

Key Features

Gearbelt Series - Timing Belts
Dura-Premium Torque
Pitch Length - Timing Belts
2.03 mm
Number of Teeth - Timing Belts
126
Width - Timing Belts
3.048 in
Gearbelt Type
MXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101MXL012-DD
Zoro #
G508220594
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
2.03 mm
Width - Timing Belts
3.048 in
Outside Length
10.1 in

Details

Gearbelt Series - Timing Belts
Dura-Premium Torque
Number of Teeth - Timing Belts
126
Item
Synchronous Belt
Gearbelt Type
MXL

Description

One New Aftermarket Manufacturer Part 101MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 101 Inch, No Of Teeth 126, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.