Zoro Homepage

10408M85 DAndD Powerdrive Timing Belt

  • Mfr # 1040-8M-85-DD

  • Zoro # G208222058


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
1040 mm
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
8 mm
Width - Timing Belts
85 mm
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-8M-85-DD
Zoro #
G208222058
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
1040 mm
Width - Timing Belts
85 mm
Height
6 mm

Details

Number of Teeth - Timing Belts
130
Pitch - Timing Belts
8 mm
Material
Neoprene
Core Cord
Fiberglass
Item
Timing Belt

Description

One New Aftermarket 10408M85 DampD Powerdrive Timing BeltManufacturer Part 10408M85TECHNICAL SPECIFICATIONSSeries 8M 8 mm, Belt Type Single Sided, No Of Teeth 130, Widths 85 mm, Outside Length 1040 mm, Manufacturer DampD PowerdriveFEATURES amp BENEFITSbExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the beltTooth design provides a constant circular pitch to assure full surface contact between belt and pulleyspan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.