Shop AFTERMARKET
See all product information
Create Account
109L075 DAndD Powerdrive Timing Belt
Mfr # 109L075-DD
Zoro # G608360947
product price:Â $14.65
/eaKey Features
Belt Coating
Nylon
Number of Teeth
29
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Industry Number
109L075
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
109L075-DD
Zoro #
G608360947
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
L
Top Width
3/4 in
Pitch Length
10-7/8 in
Details
Belt Coating
Nylon
Number of Teeth
29
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Industry Number
109L075
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Pitch
3/8 in
Description
One New Aftermarket Manufacturer Part#: 109L075PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Single Sided, No. Of Teeth: 29, Widths: .750 Inch, Outside Length: 10.875 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.