Zoro Homepage

11208M43 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1120-8M-43-DD

  • Zoro # G508220570


product price: $69.29
/ea

Key Features

Gearbelt Series - Timing Belts
Dura-Sync Torque
Number of Teeth - Timing Belts
140
Pitch - Timing Belts
8 mm
Width - Timing Belts
43 mm
Outside Length
1120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-8M-43-DD
Zoro #
G508220570
UPC #
-
Country of Origin
Turkey

Dimensions

Width - Timing Belts
43 mm
Outside Length
1120 mm

Details

Gearbelt Series - Timing Belts
Dura-Sync Torque
Number of Teeth - Timing Belts
140
Pitch - Timing Belts
8 mm
Gearbelt Type
8M
Item
Synchronous Belt

Description

One New Aftermarket Manufacturer Part 11208M43PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 43mm, Length 1120mm, No Of Teeth 140, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.