Shop AFTERMARKET

1148L100 DAndD Powerdrive Timing Belt

  • Mfr # 1148L100-DD

  • Zoro # G108361949


product price:  $70.19
/ea

Key Features

Pitch
3/8 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
Dura-Premium Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1148L100-DD
Zoro #
G108361949
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
114-3/4 in
Belt Trade Size
L
Top Width
1 in

Details

Item
Timing Belt
Pitch
3/8 in
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Number of Teeth
306
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
1148L100

Description

One New Aftermarket Manufacturer Part#: 1148L100PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Single Sided, No. Of Teeth: 306, Widths: 1 Inch, Outside Length: 114.75 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.