Shop AFTERMARKET

1160-8M-20 DAndD Powerdrive Timing Belt

  • Mfr # 1160-8M-20-DD

  • Zoro # G908362306


product price:  $38.65
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Top Width
20 mm
Belt Coating
Nylon
Pitch Length
1160 mm
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1160-8M-20-DD
Zoro #
G908362306
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
20 mm
Pitch Length
1160 mm
Belt Trade Size
8M

Details

Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Number of Teeth
145
Industry Number
1160-8M-20
Pitch
8 mm
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part#: 1160-8M-20PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 145, Widths: 20 mm, Outside Length: 1160 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.