Shop AFTERMARKET

11955M450 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 1195-5M-450-DD

  • Zoro # G308222842


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch Length
1195 mm
Top Width
450 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1195-5M-450-DD
Zoro #
G308222842
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1195 mm
Top Width
450 mm
Belt Trade Size
5M

Details

Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
1195-5M-450
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
239
Pitch
5 mm
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 11955M450PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 1195mm, No Of Teeth 239, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.