Shop AFTERMARKET

12088M85 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1208-8M-85-DD

  • Zoro # G408225699


product price:  $97.59
/ea

Key Features

Number of Teeth
151
Belt Trade Size
8M
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1208-8M-85-DD
Zoro #
G408225699
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
8M
Top Width
85 mm
Pitch Length
1208 mm

Details

Number of Teeth
151
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Item
Timing Belt
Industry Number
1208-8M-85
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 12088M85PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 1208mm, No Of Teeth 151, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.