Shop AFTERMARKET
See all product information
Create Account
120S8M896 DAndD Powerdrive S8M Single STS Replacement Timing Belt
Mfr # 120-S8M-896-DD
Zoro # G008224757
product price:Â $19.99
/eaKey Features
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Pitch
8 mm
Top Width
12 mm
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120-S8M-896-DD
Zoro #
G008224757
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
12 mm
Pitch Length
896 mm
Belt Trade Size
S8M
Details
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Industry Number
120-S8M-896
Belt Series
Dura-Sure Torque
Number of Teeth
112
Tooth Location
One Side
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part 120S8M896PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 12mm, Length 896mm, No Of Teeth 112, Material Neoprene, Series S8M, Pitch 8mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neopren
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.