Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

124614M25 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 1246-14M-25-DD

  • Zoro # G508227128


product price: $65.55
/ea

Key Features

Pitch Length - Timing Belts
1246 mm
Number of Teeth - Timing Belts
89
Pitch - Timing Belts
14 mm
Width - Timing Belts
25 mm
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1246-14M-25-DD
Zoro #
G508227128
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
1246 mm
Width - Timing Belts
25 mm
Height
10 mm

Details

Number of Teeth - Timing Belts
89
Pitch - Timing Belts
14 mm
Material
Neoprene
Item
Timing Belt
Core Cord
Fiberglass

Description

One New Aftermarket Manufacturer Part 124614M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 1246mm, No Of Teeth 89, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like r

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.