Shop AFTERMARKET

128XL037 DAndD Powerdrive Timing Belt

  • Mfr # 128XL037-DD

  • Zoro # G408362882


product price:  $13.99
/ea

Key Features

Pitch
0.2 in
Number of Teeth
64
Top Width
3/8 in
Belt Trade Size
XL
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
128XL037-DD
Zoro #
G408362882
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
3/8 in
Belt Trade Size
XL
Pitch Length
12-3/4 in

Details

Pitch
0.2 in
Item
Timing Belt
Number of Teeth
64
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
128XL037
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part#: 128XL037PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: XL 1/5, Belt Type: Single Sided, No. Of Teeth: 64, Widths: .375 Inch, Outside Length: 12.75 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.