Shop AFTERMARKET

130XL1771 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 130XL1771-DD

  • Zoro # G608222511


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Top Width
17.71 in
Tooth Location
One Side
Number of Teeth
65
Pitch
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
130XL1771-DD
Zoro #
G608222511
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
17.71 in
Pitch Length
13 in
Belt Trade Size
XL

Details

Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
65
Item
Timing Belt
Pitch
0.2 in
Belt Material
Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Industry Number
130XL1771

Description

One New Aftermarket Manufacturer Part 130XL1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 13 Inch, No Of Teeth 65, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.