Shop AFTERMARKET

13505M450 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 1350-5M-450-DD

  • Zoro # G208223147


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
5M
Tooth Location
One Side
Top Width
450 mm
Pitch Length
1350 mm
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1350-5M-450-DD
Zoro #
G208223147
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
5M
Top Width
450 mm
Pitch Length
1350 mm

Details

Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Industry Number
1350-5M-450
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Belt Material
Neoprene
Number of Teeth
270
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque

Description

One New Aftermarket Manufacturer Part 13505M450PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 1350mm, No Of Teeth 270, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.