1400-14M-120 DAndD Powerdrive 14M Single Replacement Timing Belt
Mfr # 1400-14M-120-DD
Zoro # G908359689
product price: $254.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400-14M-120-DD
Zoro #
G908359689
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Manufacturer Part#: 1400-14M-120PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 120mm, Length: 1400mm, No. Of Teeth: 100, Material: Neoprene, Series: 14M, Pitch: 14mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.Meets all RMA standards for oil resistance, heat resistance and static conductivity. HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money. HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts. HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.