Shop AFTERMARKET

14408M135 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1440-8M-135-DD

  • Zoro # G808225657


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Top Width
135 mm
Pitch
8 mm
Number of Teeth
180
Belt Series
Dura-Sync Torque
Outside Length
1440 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1440-8M-135-DD
Zoro #
G808225657
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
135 mm
Outside Length
1440 mm
Pitch Length
1440 mm
Belt Trade Size
8M

Details

Item
Timing Belt
Pitch
8 mm
Number of Teeth
180
Belt Series
Dura-Sync Torque
Gearbelt Type
8M
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Industry Number
1440-8M-135

Description

One New Aftermarket Manufacturer Part 14408M135PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 135mm, Length 1440mm, No Of Teeth 180, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.