Shop AFTERMARKET

147MXL100 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 147MXL100-DD

  • Zoro # G208226742


product price:  $18.49
/ea

Key Features

Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Top Width
1 in
Belt Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
147MXL100-DD
Zoro #
G208226742
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
1 in
Pitch Length
14.7 in
Belt Trade Size
MXL

Details

Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Item
Timing Belt
Tooth Location
One Side
Industry Number
147MXL100
Pitch
0.08 in
Number of Teeth
184

Description

One New Aftermarket Manufacturer Part 147MXL100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 147 Inch, No Of Teeth 184, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.