Shop AFTERMARKET
See all product information
Create Account
150-S8M-1480 DAndD Powerdrive Timing Belt
Mfr # 150-S8M-1480-DD
Zoro # G908359993
product price:Â $38.65
/eaKey Features
Pitch Length
1480 mm
Belt Trade Size
S8M
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
185
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S8M-1480-DD
Zoro #
G908359993
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
1480 mm
Belt Trade Size
S8M
Top Width
15 mm
Details
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
185
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Industry Number
150-S8M-1480
Belt Material
Neoprene
Belt Series
Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
One New Aftermarket Manufacturer Part#: 150-S8M-1480PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 185, Widths: 15 mm, Outside Length: 1480 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.