150S45M198 DAndD Powerdrive S45M Single STS Replacement Timing Belt

  • Mfr # 150-S4.5M-198-DD

  • Zoro # G408227457


product price: $13.99
/ea

Key Features

Pitch Length - Timing Belts
198 mm
Number of Teeth - Timing Belts
44
Width - Timing Belts
15 mm
Temp. Range
-30 to 85°C
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-S4.5M-198-DD
Zoro #
G408227457
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
198 mm
Width - Timing Belts
15 mm

Details

Number of Teeth - Timing Belts
44
Temp. Range
-30 to 85°C
Item
Timing Belt
Core Cord
Fiberglass
Gearbelt Type
S

Description

One New Aftermarket Manufacturer Part 150S45M198PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 198mm, No Of Teeth 44, Material Neoprene, Series S45M, Pitch 45mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.